
4 in Dial, 1/2 in NPT Male Lower Back Location, Stainless Steel Case Material
Mfr # PRO-314D-402N
Zoro # G0701753
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1% of Span
Process Connection Location
Lower Back
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRO-314D-402N
Zoro #
G0701753
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Length
3.45"
Diameter
5.22"
Connection Size
1/2" NPT Male
Nominal Dial Size
4 in
Case Diameter
5.22 in
Details
Accuracy
1% of Span
Process Connection Location
Lower Back
Gauge Case Material
Stainless Steel
Connection Location
Lower Back
Material
Stainless Steel
Range
0 to 1500 psi
Max. Pressure (PSI)
1500
Pressure Range
0 to 1500 psi
Maximum Pressure
1,500 psi
Description
Gauge,4",0-1500psi,1/2"LBM,SS,FrntFlange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.