This item is Discontinued.

No Product Image Available

This item is Discontinued.

Pic Gauges

4 in Dial, 1/2 in NPT Male Lower Location, Stainless Steel Case Material (Discontinued)

Mfr # 4001-2LU-GF
Zoro # G8046355
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4001-2LU-GF
Zoro #
G8046355
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Diameter
4.02"
Connection Size
1/2" NPT Male
Length
5.4"
Nominal Dial Size
4 in
Case Diameter
4.02 in

Details

Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Connection Location
Lower
Range
0 to 10000 psi
Material
Stainless Steel
Gauge Application
Process
Max. Pressure (PSI)
10000
Pressure Range
0 to 10000 psi
Maximum Pressure
10000

Description

Gauge,4",0/10,000psi,1/2"LM,316SS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.