Shop PIC GAUGES
See all product information
Create Account
4 in Dial, 1/2 in NPT Male Lower Location, Stainless Steel Case Material
- Mfr # PRO-301L-402C
- Zoro # G8050990
product price:Â
$
71.99
/ea
Key Features
Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRO-301L-402C
- Zoro #
- G8050990
- UPC #
- -
- Country of Origin
- China
Dimensions
- Process Connection Size
- 1/2 in NPT Male
- Dial Size (In.)
- 4 in
- Diameter
- 4.07"
- Connection Size
- 1/2" NPT Male
- Length
- 5.32"
- Nominal Dial Size
- 4 in
- Case Diameter
- 4.07 in
Details
- Accuracy
- 1% of Span
- Process Connection Location
- Lower
- Gauge Case Material
- Stainless Steel
- Gauge Application
- In Applications Where Vibration or Pulsation is Present
- Range
- 0 to 30 psi
- Max. Pressure (PSI)
- 30
- Material
- Stainless Steel
- Connection Location
- Lower
- Pressure Range
- 0 to 30 psi
- Maximum Pressure
- 30
Description
Gauge,4",0-30psi,1/2"LM,316SS