
4 in Dial, 1/4 in NPT Lower Location, Stainless Steel Case Material
Mfr # LP1-SS-404-30-0-30
Zoro # G9070400
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LP1-SS-404-30-0-30
Zoro #
G9070400
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT
Dial Size (In.)
4 in
Diameter
4.38"
Connection Size
1/4" NPT
Length
5.30"
Case Diameter
4.38 in
Details
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Range
30/0/30" wc
Connection Location
Lower
Material
Stainless Steel
Gauge Application
Low Pressure
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
Pressure Range
30/0/30 in wc
Description
Low Press Gauge,4",30-0-30"WC,1/4"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.