4 in Dial, 1/4 in NPT Male Center Back Location, Stainless Steel Case Material

  • Mfr # 204L-404B

  • Zoro # G8091155


product price:  $81.39
/ea
Free Shipping & Returns

Key Features

Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204L-404B
Zoro #
G8091155
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Length
3.15"
Diameter
5.14"
Connection Size
1/4" NPT Male
Case Diameter
5.14 in

Details

Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
15
Gauge Application
In Applications Where Vibration or Pulsation is Present
Connection Location
Center Back
Material
Stainless Steel
Range
0 to 15 psi
Pressure Range
0 to 15 psi
Maximum Pressure
15

Description

Gauge,4",0/15psi,1/4"CBM,Front Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.