4 in Dial, 1/4 in NPT Male Center Back Location, Stainless Steel Case Material
Mfr # 204L-404E
Zoro # G8091137
product price:Â $77.79
/ea
Free Shipping & Returns
Key Features
Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
204L-404E
Zoro #
G8091137
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Connection Size
1/4" NPT Male
Diameter
5.14"
Length
3.15"
Case Diameter
5.14 in
Details
Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Gauge Case Material
Stainless Steel
Connection Location
Center Back
Max. Pressure (PSI)
100
Material
Stainless Steel
Range
0 to 100 psi
Gauge Application
In Applications Where Vibration or Pulsation is Present
Pressure Range
0 to 100 psi
Maximum Pressure
100 psi
Description
Gauge,4",0/100psi,1/4"CBM,Front Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.