Shop PIC GAUGES
See all product information
Create Account
4 in Dial, 1/4 in NPT Male Lower Back Location, Stainless Steel Case Material
- Mfr # PRO-312L-404A
- Zoro # G8045199
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Process Connection Location
Lower Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRO-312L-404A
- Zoro #
- G8045199
- UPC #
- -
- Country of Origin
- China
Dimensions
- Process Connection Size
- 1/4 in NPT Male
- Dial Size (In.)
- 4 in
- Connection Size
- 1/4" NPT Male
- Nominal Dial Size
- 4 in
Details
- Process Connection Location
- Lower Back
- Gauge Case Material
- Stainless Steel
- Material
- Stainless Steel
- Connection Location
- Lower Back
- Range
- 30/0" Hg Vac
- Pressure Range
- 30/0 in Hg Vac
Description
Gauge,4",30/0VAC,1/4"Low Back Mount,SS