4 in Dial, 1/4 in NPT Male Lower Location, Stainless Steel Case Material

  • Mfr # PRO-301L-404B

  • Zoro # G8051307


product price:  $79.89
/ea
Free Shipping & Returns

Key Features

Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-301L-404B
Zoro #
G8051307
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Length
5.32"
Connection Size
1/4" NPT Male
Diameter
4.07"
Case Diameter
4.07 in
Nominal Dial Size
4 in

Details

Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
15
Connection Location
Lower
Gauge Application
In Applications Where Vibration or Pulsation is Present
Range
0 to 15 psi
Material
Stainless Steel
Pressure Range
0 to 15 psi
Maximum Pressure
15

Description

Gauge,4",0-15psi,1/4"LM,316SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.