
4 in Dial, 1/4 in NPT Male Lower Location, Stainless Steel Case Material
Mfr # PRO-301L-404H
Zoro # G8051261
product price:Â $79.89
/ea
Free Shipping & Returns
Key Features
Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO-301L-404H
Zoro #
G8051261
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Diameter
4.07"
Connection Size
1/4" NPT Male
Length
5.32"
Nominal Dial Size
4 in
Case Diameter
4.07 in
Details
Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
300
Range
0 to 300 psi
Connection Location
Lower
Material
Stainless Steel
Gauge Application
In Applications Where Vibration or Pulsation is Present
Pressure Range
0 to 300 psi
Maximum Pressure
300
Description
Gauge,4",0-300 psi,1/4"LM,316SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.