4 in Dial, 9/16-18 MP Male Lower Location, Stainless Steel Case Material
Mfr # 4001-9LW-GF
Zoro # G8046678
product price:Â $183.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
9/16-18 MP Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4001-9LW-GF
Zoro #
G8046678
UPC #
-
Country of Origin
India
Dimensions
Process Connection Size
9/16-18 MP Male
Dial Size (In.)
4 in
Length
7.26 in
Nominal Dial Size
4 in
Case Diameter
4 in
Details
Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Gauge Application
Process
Pressure Range
0 to 20000 psi
Maximum Pressure
20000
Description
Gauge,4",0/20000psi,9/16"LM,Autoclave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.