6 in Dial, 1/4 in NPT Lower Back Location, Stainless Steel Case Material
Mfr # AMMONIA-604RCH
Zoro # G8047825
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Accuracy
0.5% of Span
Process Connection Location
Lower Back
Process Connection Size
1/4 in NPT
Dial Size (In.)
6 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMMONIA-604RCH
Zoro #
G8047825
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT
Dial Size (In.)
6 in
Diameter
7.65"
Length
3.53"
Connection Size
1/4" NPT
Case Diameter
7.65 in
Nominal Dial Size
6 in
Details
Accuracy
0.5% of Span
Process Connection Location
Lower Back
Gauge Case Material
Stainless Steel
Gauge Application
Ammonia Refrigerant
Max. Pressure (PSI)
300
Range
30" Hg Vac/0 to 300 psi
Connection Location
Lower Back
Material
Stainless Steel
Pressure Range
30 in Hg Vac/0 to 300 psi
Maximum Pressure
300
Description
Gauge,6",30/0/300psi,1/4" LBM SS Ammonia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.