Air Gauge, 1-1/2", 0/60psi, 1/8"Mnt, UClamp, 1 1/2 in Dial, 1/8 in NPT Male Back Location

  • Mfr # 103D-158D

  • Zoro # G8089055


product price:  $11.69
/ea

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Back
Process Connection Size
1/8 in NPT Male
Dial Size (In.)
1 1/2 in
Gauge Case Material
Chrome Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103D-158D
Zoro #
G8089055
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in NPT Male
Dial Size (In.)
1 1/2 in
Diameter
1.84"
Connection Size
1/8" NPT Male
Length
1.61"
Case Diameter
1.84 in

Details

Item
Air Gauge,1-1/2",0/60psi,1/8"Mnt,UClamp
Accuracy
3-2-3% of Span
Process Connection Location
Back
Gauge Case Material
Chrome Plated Steel
Range
0 to 60 psi
Material
Chrome Plated Steel
Gauge Application
Commercial and Industrial
Connection Location
Back
Max. Pressure (PSI)
60
Pressure Range
0 to 60 psi
Maximum Pressure
60

Description

Air Gauge,1-1/2 In.,0/60psi,1/8 In.Mnt,UClamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.