Shop PIC GAUGES
See all product information
Create Account
Air Gauge, 2", 0/100 psi, 1/4" CBM, 2 in Dial, 1/4 in NPT Male Center Back Location
- Mfr # 102D-204E
- Zoro # G8088398
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 in
Gauge Case Material
Black Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 102D-204E
- Zoro #
- G8088398
- UPC #
- -
- Country of Origin
- China
Dimensions
- Process Connection Size
- 1/4 in NPT Male
- Dial Size (In.)
- 2 in
- Length
- 1.90"
- Case Diameter
- 2.07 in
Details
- Item
- Air Gauge,2",0/100 psi,1/4" CBM
- Accuracy
- 3-2-3% of Span
- Process Connection Location
- Center Back
- Gauge Case Material
- Black Steel
- Gauge Application
- Commercial and Industrial
- Pressure Range
- 0 to 100 psi
- Maximum Pressure
- 100 psi
Description
Air Gauge,2 In.,0/100 psi,1/4 In. CBM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.