
Air Gauge, 2", 30/0/100 psi, 1/8"Mount, 2 in Dial, 1/8 in NPT Male Lower Location
Mfr # 101D-208CE
Zoro # G8087978
product price:Â $5.39
/ea
Sold in multiples of 2 for $10.78
Key Features
Accuracy
3-2-3% of Span
Process Connection Location
Lower
Process Connection Size
1/8 in NPT Male
Dial Size (In.)
2 in
Gauge Case Material
Black Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101D-208CE
Zoro #
G8087978
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/8 in NPT Male
Dial Size (In.)
2 in
Length
2.83"
Diameter
2.07"
Connection Size
1/8" NPT Male
Case Diameter
2.07 in
Details
Item
Air Gauge,2",30/0/100 psi,1/8"Mount
Accuracy
3-2-3% of Span
Process Connection Location
Lower
Gauge Case Material
Black Steel
Gauge Application
Commercial and Industrial
Connection Location
Lower
Material
Black Steel
Max. Pressure (PSI)
100
Range
30" Hg Vac/0 to 100 psi
Pressure Range
30 in Hg Vac/0 to 100 psi
Maximum Pressure
100 psi
Description
Air Gauge,2 In.,30/0/100 psi,1/8 In.Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.