Shop PIC GAUGES
See all product information
Create Account
Air Gauge, 2", 30/0/30 psi, 1/8" CBM, 2 in Dial, 1/8 in NPT Male Center Back Location
- Mfr # 102D-208CC
- Zoro # G8088486
product price:Â
$
5.59
/ea
Sold in multiples of 2 for
$11.18
Key Features
Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Process Connection Size
1/8 in NPT Male
Dial Size (In.)
2 in
Gauge Case Material
Black Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102D-208CC
- Zoro #
- G8088486
- UPC #
- -
- Country of Origin
- China
- Item
- Air Gauge,2",30/0/30 psi,1/8" CBM
- Accuracy
- 3-2-3% of Span
- Process Connection Location
- Center Back
- Gauge Case Material
- Black Steel
- Gauge Application
- Commercial and Industrial
- Connection Location
- Center Back
- Max. Pressure (PSI)
- 30
- Material
- Black Steel
- Range
- 30" Hg Vac/0 to 30 psi
- Pressure Range
- 30 in Hg Vac/0 to 30 psi
- Maximum Pressure
- 30
Dimensions
- Process Connection Size
- 1/8 in NPT Male
- Dial Size (In.)
- 2 in
- Connection Size
- 1/8" NPT Male
- Length
- 1.90"
- Diameter
- 2.07"
- Case Diameter
- 2.07 in
Description
Air Gauge,2 In.,30/0/30 psi,1/8 In. CBM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.