Air Gauge, 2.5", 0/100psi, 1/4"NPT, F Flange, 2 1/2 in Dial, 1/4 in NPT Male Back Location

  • Mfr # 104D-254E

  • Zoro # G8089588


product price:  $14.11
/ea

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Chrome Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104D-254E
Zoro #
G8089588
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Diameter
2.68"
Connection Size
1/4" NPT Male
Length
1.87"
Case Diameter
2.68 in

Details

Item
Air Gauge,2.5",0/100psi,1/4"NPT,F Flange
Accuracy
3-2-3% of Span
Process Connection Location
Back
Gauge Case Material
Chrome Plated Steel
Material
Chrome Plated Steel
Range
0 to 110 PSI
Connection Location
Back
Max. Pressure (PSI)
110
Gauge Application
Commercial and Industrial
Pressure Range
0 to 110 PSI
Maximum Pressure
110

Description

Air Gauge,2.5 In.,0/100psi,1/4 In.NPT,F Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.