This item is Discontinued.

No Product Image Available

Air Gauge, 2.5", 0/200psi, 1/8"NPT, F Flange (Discontinued)

  • Mfr # 104D-258G
  • Zoro # G8089518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104D-258G
Zoro #
G8089518
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/8" NPT Male
Length
1.87"
Diameter
2.68"
Dial Size (In.)
2-1/2

Details

Connection Location
Back
Gauge Application
Commercial and Industrial
Range
0 to 200 psi
Accuracy
3-2-3% of Span
Material
Chrome Plated Steel
Max. Pressure (PSI)
200

Description

Air Gauge,2.5",0/200psi,1/8"NPT,F Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.