Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 1/2 in Dial, 1/4 in NPT Male Back Location, Chrome Plated Steel Case Material

  • Mfr # 103D-354CD

  • Zoro # G8089326


product price: $34.29
/ea

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
3 1/2 in
Gauge Case Material
Chrome Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103D-354CD
Zoro #
G8089326
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
3 1/2 in
Connection Size
1/4" NPT Male
Length
2.02"
Diameter
3.98"
Case Diameter
3.98 in

Details

Accuracy
3-2-3% of Span
Process Connection Location
Back
Gauge Case Material
Chrome Plated Steel
Max. Pressure (PSI)
60
Connection Location
Back
Range
30" Hg Vac/0 to 60 psi
Material
Chrome Plated Steel
Gauge Application
Commercial and Industrial
Pressure Range
30 in Hg Vac/0 to 60 psi
Maximum Pressure
60

Description

Air Gauge,3-1/2",30/0/60psi,1/4" CBM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.