Air Gauge, 4-1/2", 0-30 psi, 1/4" Mount, 4 1/2 in Dial, 1/4 in NPT Male Lower Location

  • Mfr # 101D-454C

  • Zoro # G8088258


product price:  $19.49
/ea

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 1/2 in
Gauge Case Material
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101D-454C
Zoro #
G8088258
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 1/2 in
Connection Size
1/4" NPT Male
Diameter
4.79"
Length
5.8"
Case Diameter
4.79 in

Details

Item
Air Gauge,4-1/2",0-30 psi,1/4" Mount
Accuracy
3-2-3% of Span
Process Connection Location
Lower
Gauge Case Material
Black Steel
Connection Location
Lower
Range
0 to 30 psi
Max. Pressure (PSI)
30
Material
Black Steel
Gauge Application
Commercial and Industrial
Pressure Range
0 to 30 psi
Maximum Pressure
30

Description

Air Gauge,4-1/2 In.,0-30 psi,1/4 In. Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.