Altitude Pressure Gauge, 0 to 30 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # ALTITUDE-454L-C
  • Zoro # G8047789
product price: 
$
28.19
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ALTITUDE-454L-C
Zoro #
G8047789
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Diameter
4.89"
Length
6.05"
Connection Size
1/4" NPT
Case Diameter
4.89 in
Nominal Dial Size
4 1/2 in
Case Depth
1.16 in

Details

Item
Altitude Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Liquid Level Measurement
Gauge Case Material
Steel
Series
Altitude Series
Lens Material
Plastic
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Max. Pressure (PSI)
30
Range
0 to 30 psi
Connection Location
Lower
Gauge Application
Industrial and Special Application
Material
Black Steel
Pressure Range
0 to 30 psi
Case Color
Black
Standards
ASME
Dial Color
White
Adjustable Pointer
Adjustable Red Set Hand
Accuracy Grade
ASME B40.1 Grade B
Scale Type
Dual
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Removable Bezel
Yes
Secondary Pressure Range
0 to 70
Pressure Range Type
Pressure
Pointer Color
Black
Accuracy Scale
Mid-Scale
Pressure Gauge Type
Altitude Gauge
Pointer Material
Aluminum
Bezel Material
Chrome
Reads Head Pressure
Yes
Ambient Operating Temperature Range
-50 Degrees to 160 Degrees F (Dry)
Secondary Scale Units
ft wc
Compatible Process Media
Air, Gas, Oil, Other Media Not Corrosive to Copper Alloy, Water
Maximum Pressure
30

Description

Gauge,4-1/2"Dial,1/4"LM,0-30 psi/WC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.