Zoro Homepage

Bimetal, 3", 0/200 deg F/C, 4"Stem Back

  • Mfr # B3B4-GG

  • Zoro # G8048385


product price: $29.89
/ea

Key Features

Accuracy
1% Full Scale
Connection Location
Back Angle
Connection Size
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team