Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bimetal, 5", 0/150deg F/C, 6" Stem Back

  • Mfr # B5B6-EE

  • Zoro # G8049058


product price: $58.69
/ea

Key Features

Accuracy
1% Full Scale
Connection Location
Back Angle
Connection Size
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team