Zoro Homepage

Bimetal, 5", 150/750deg F/C, 9"Stem Adjust

  • Mfr # B5A9-SS

  • Zoro # G8048909


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Accuracy
1% Full Scale
Connection Location
Adjustable Angle
Connection Size
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team