Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bimetal, 5", 50/400degF/C, 9"Stem Adjust

  • Mfr # B5A9-PP

  • Zoro # G8049021


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Accuracy
1% Full Scale
Connection Location
Adjustable Angle
Connection Size
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B5A9-PP
Zoro #
G8049021
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/2" NPT

Details

Accuracy
1% Full Scale
Connection Location
Adjustable Angle

Description

Bimetal,5",50/400degF/C,9"Stem Adjust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.