Industrial Compound Gauge, 30 to 0 to 15 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PRO-311D-402C

  • Zoro # G9184262


product price:  $76.55
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRO-311D-402C
Zoro #
G9184262
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.4"
Case Diameter
4.02 in
Case Depth
2.59 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
4000
Lens Material
Laminated Safety Glass
Primary Pressure Range
30 to 0 to 15
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
0.2 psi, 0.5 in Hg
Calibration Certificate Included
No
Includes
Vent Plug
Gauge Application
Process
Case Color
Metallic
Required Gauge Adapter
No
Graduations
3 psi, 5 in Hg
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
0.5/0.2
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Standards
ASME
Wetted Materials
Stainless Steel
Connection Type
MNPT
Pointer Material
Aluminum
Dial Color
White
Gauge Case Liquid
None
Accuracy Scale
Full Scale
Sensor Material
316 Stainless Steel
Process Connection Gender
Male
Pointer Characteristics
Adjustable
Non-Sparking
No
Field Fillable
Yes
Pressure Range Type
Compound
Vibration Resistance
Field-Fillable
Primary Scale Minor Graduations
0.5
Includes Mounting Hardware
No
Dry Dampening Feature
None
Primary Scale Numeric Increments
3, 5
Accuracy Grade
ASME B40.100 Grade 1A
Bezel Mounting Type
Removable
Pressure Gauge Type
Industrial Pressure Gauge
Case Construction
Welded Joint
Removable Bezel
Yes
Pointer Color
Black
Freeze Resistant Movement
No
Bezel Material
Stainless Steel
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Includes Calibration Certificate
No
Cleaned for Oxygen Service
No
Includes Vent Plug
Yes
Scale Type
Single
Maximum Pressure
15
Operating Temperature Range
-30 Degrees to 180 Degrees F
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Secondary Scale Units
bar
Compatible with Series
4000
Process Media Temperature - Maximum
180 Degrees F
Process Media Temperature - Minimum
-30 Degrees F
Operating Temperature - Minimum
-30 Degrees F
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Maximum
15 psi
Operating Temperature - Maximum
180 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 psi

Description

Industrial Compound Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 15, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.