Zoro Homepage

Digital Gauge, 3", 0-100psi/BAR/MPA, 1/4"SS

  • Mfr # DPG-254LE

  • Zoro # G8049450


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Peak Hold
No
Range
0 to 100 psi
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Pressure Range
0 to 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG-254LE
Zoro #
G8049450
UPC #
-
Country of Origin
China

Details

Peak Hold
No
Range
0 to 100 psi
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Pressure Range
0 to 100 psi

Description

Digital Gauge,3",0-100psi/BAR/MPA,1/4"SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.