Gauge, 1-1/2", 0-30 psi, 1/8" Left, 1 1/2 in Dial, 1/8 in NPT Male Lower Location

  • Mfr # S101D-158C-LEFT

  • Zoro # G1703797


product price:  $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Lower
Process Connection Size
1/8 in NPT Male
Dial Size (In.)
1 1/2 in
Gauge Case Material
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S101D-158C-LEFT
Zoro #
G1703797
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in NPT Male
Dial Size (In.)
1 1/2 in
Connection Size
1/8" NPT Male
Length
2.26"
Diameter
1.64"
Case Diameter
1.64 in
Nominal Dial Size
1 1/2 in

Details

Item
Gauge,1-1/2",0-30 psi,1/8" Left
Accuracy
3-2-3% of Span
Process Connection Location
Lower
Gauge Case Material
Black Steel
Gauge Application
Commercial and Industrial
Max. Pressure (PSI)
30
Connection Location
Lower
Range
0 to 30 psi
Material
Black Steel
Pressure Range
0 to 30 psi
Maximum Pressure
30

Description

Gauge,1-1/2 In.,0-30 psi,1/8 In. Left

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.