Zoro Homepage
This item is Discontinued.
No Product Image Available

Gauge, 1.5", 0/600psi, 1/8"CBM, SS (Discontinued)

  • Mfr # 302D-158K
  • Zoro # G8042819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302D-158K
Zoro #
G8042819
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/8" NPT Male
Dial Size (In.)
1-1/2

Details

Connection Location
Center Back
Range
0 to 600 psi
Material
Stainless Steel
Max. Pressure (PSI)
600

Description

Gauge,1.5",0/600psi,1/8"CBM,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.