Gauge, 2", 0/160psi, 1/4"LM, SS, 2 in Dial, 1/4 in NPT Male Lower Location

  • Mfr # PRO-301D-204F-01

  • Zoro # G8092187


product price:  $32.25
/ea

Key Features

Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 in
Gauge Case Material
Stainless Steel
Range
0 to 160 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRO-301D-204F-01
Zoro #
G8092187
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 in
Connection Size
1/4" NPT Male

Details

Item
Gauge,2",0/160psi,1/4"LM,SS
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Range
0 to 160 psi
Material
Stainless Steel
Max. Pressure (PSI)
160
Connection Location
Lower
Pressure Range
0 to 160 psi
Maximum Pressure
160 psi

Description

Gauge,2 In.,0/160psi,1/4 In.LM,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.