
Gauge, 2", 0/30psi, 1/8"CBM, SS, 2 in Dial, 1/8 in NPT Male Center Back Location
Mfr # PRO-302D-208C-01
Zoro # G8042925
product price: $40.79
/eaKey Features
Process Connection Location
Center Back
Process Connection Size
1/8 in NPT Male
Dial Size (In.)
2 in
Gauge Case Material
Stainless Steel
Connection Location
Center Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO-302D-208C-01
Zoro #
G8042925
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/8 in NPT Male
Dial Size (In.)
2 in
Connection Size
1/8" NPT Male
Nominal Dial Size
2 in
Details
Item
Gauge,2",0/30psi,1/8"CBM,SS
Process Connection Location
Center Back
Gauge Case Material
Stainless Steel
Connection Location
Center Back
Material
Stainless Steel
Range
0 to 30 psi
Max. Pressure (PSI)
30
Pressure Range
0 to 30 psi
Maximum Pressure
30
Description
Gauge,2 In.,0/30psi,1/8 In.CBM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.