Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in Dial, 1/8 in NPT Male Center Back Location, Stainless Steel Case Material

  • Mfr # 203L-208K

  • Zoro # G8090245


product price: $25.55
/ea

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Process Connection Size
1/8 in NPT Male
Dial Size (In.)
2 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203L-208K
Zoro #
G8090245
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in NPT Male
Dial Size (In.)
2 in
Connection Size
1/8" NPT Male
Diameter
2.28"
Length
2.08"
Case Diameter
2.28 in

Details

Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Connection Location
Center Back
Max. Pressure (PSI)
600
Range
0 to 600 psi
Gauge Application
In Applications Where Vibration or Pulsation is Present
Pressure Range
0 to 600 psi
Maximum Pressure
600

Description

Gauge,2",0/600psi,1/8" CBM,LF,w/U-Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.