Shop PIC GAUGES
See all product information
Create Account
Gauge, 2-1/2", 0-30psi, 1/4"Single Scale, 2 1/2 in Dial, 1/4 in NPT Male Lower Location
Mfr # S101D-254C
Zoro # G8050589
product price:Â
$
5.69
/ea
Sold in multiples of 2 for $11.38
Key Features
Accuracy
3-2-3% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Black Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S101D-254C
- Zoro #
- G8050589
- UPC #
- -
- Country of Origin
- China
- Item
- Gauge,2-1/2",0-30psi,1/4"Single Scale
- Accuracy
- 3-2-3% of Span
- Process Connection Location
- Lower
- Gauge Case Material
- Black Steel
- Range
- 0 to 30 psi
- Max. Pressure (PSI)
- 30
- Gauge Application
- Commercial and Industrial
- Connection Location
- Lower
- Material
- Black Steel
- Pressure Range
- 0 to 30 psi
- Maximum Pressure
- 30
Description
Gauge,2-1/2 In.,0-30psi,1/4 In.Single Scale