Zoro Homepage

Gauge, 2-1/2", 0/160psi, 1/4"CBM, w/U-Clamp, 2 1/2 in Dial, 1/4 in NPT Male Center Back Location

  • Mfr # 213D-254F

  • Zoro # G8091609


product price: $25.35
/ea

Key Features

Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213D-254F
Zoro #
G8091609
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Length
2.29 in
Case Diameter
2.83 in

Details

Item
Gauge,2-1/2",0/160psi,1/4"CBM,w/U-Clamp
Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Gauge Case Material
Stainless Steel
Pressure Range
0 to 160 psi
Maximum Pressure
160 psi

Description

Gauge,2-1/2 In.,0/160psi,1/4 In.CBM,w/U-Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.