Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in Dial, 1/4 in NPT Center Back Location, Highly Polished Copper Alloy Case Material

  • Mfr # 502D-UNO-204E

  • Zoro # G8047116


product price: $17.39
/ea

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 in
Gauge Case Material
Highly Polished Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502D-UNO-204E
Zoro #
G8047116
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
2 in
Connection Size
1/4" NPT
Diameter
2.31"
Length
1.92"
Nominal Dial Size
2 in
Case Diameter
2.31 in

Details

Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Gauge Case Material
Highly Polished Copper Alloy
Material
Highly Polished Copper Alloy
Gauge Application
Industrial and Special Application
Range
0 to 100 psi
Max. Pressure (PSI)
100
Connection Location
Center Back
Pressure Range
0 to 100 psi
Maximum Pressure
100 psi

Description

Gauge,2"0/100psi,1/4"CBM,Brass,UseNoOil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.