
Shop PIC GAUGES
See all product information
Gauge, 2.5", 0/200psi, 1/4"CBM, SS, FrtFlg, LF, 2 1/2 in Dial, 1/4 in NPT Male Back Location
Mfr # PRO-304L-254G-01
Zoro # G8044569
product price:Â $55.19
/eaKey Features
Accuracy
2-1-2% of Span
Process Connection Location
Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PRO-304L-254G-01
Zoro #
G8044569
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Length
2.71"
Diameter
3.46"
Connection Size
1/4" NPT Male
Case Diameter
3.46 in
Nominal Dial Size
2 1/2 in
Details
Item
Gauge,2.5",0/200psi,1/4"CBM,SS,FrtFlg,LF
Accuracy
2-1-2% of Span
Process Connection Location
Back
Gauge Case Material
Stainless Steel
Range
0 to 200 psi
Gauge Application
In Applications Where Vibration or Pulsation is Present
Material
Stainless Steel
Max. Pressure (PSI)
200
Connection Location
Back
Pressure Range
0 to 200 psi
Maximum Pressure
200
Description
Gauge,2.5 In.,0/200psi,1/4 In.CBM,SS,FrtFlg,LF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.