Shop PIC GAUGES

Gauge, 2.5", 0/300psi, 1/4"CBM, LF, w/U-Clamp, 2 1/2 in Dial, 1/4 in NPT Male Center Back Location

  • Mfr # PRO-203L-254H

  • Zoro # G8090358


product price:  $26.99
/ea

Key Features

Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRO-203L-254H
Zoro #
G8090358
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Connection Size
1/4" NPT Male
Length
2.12"
Diameter
2.65"
Case Diameter
2.65 in

Details

Item
Gauge,2.5",0/300psi,1/4"CBM,LF,w/U-Clamp
Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Gauge Case Material
Stainless Steel
Range
0 to 300 psi
Max. Pressure (PSI)
300
Connection Location
Center Back
Material
Stainless Steel
Pressure Range
0 to 300 psi
Maximum Pressure
300

Description

Gauge,2.5 In.,0/300psi,1/4 In.CBM,LF,w/U-Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.