Gauge, 2.5", 0/300psi, 1/4"CBM, SS, 2 1/2 in Dial, 1/4 in NPT Male Center Back Location
- Mfr # PRO-302D-254H-01
- Zoro # G8043397
product price:Â
$
42.99
/ea
Key Features
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Range
0 to 300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRO-302D-254H-01
- Zoro #
- G8043397
- UPC #
- -
- Country of Origin
- China
- Item
- Gauge,2.5",0/300psi,1/4"CBM,SS
- Process Connection Location
- Center Back
- Gauge Case Material
- Stainless Steel
- Range
- 0 to 300 psi
- Max. Pressure (PSI)
- 300
- Connection Location
- Center Back
- Material
- Stainless Steel
- Pressure Range
- 0 to 300 psi
- Maximum Pressure
- 300
Dimensions
- Process Connection Size
- 1/4 in NPT Male
- Dial Size (In.)
- 2 1/2 in
- Connection Size
- 1/4" NPT Male
- Nominal Dial Size
- 2 1/2 in
Description
Gauge,2.5 In.,0/300psi,1/4 In.CBM,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.