Shop PIC GAUGES
See all product information
Gauge, 2.5", 30/0/150psi, 1/4"NPT, 316SS, 2 1/2 in Dial, 1/4 in NPT Male Lower Location
Mfr # PRO-301L-254CF-01
Zoro # G8042758
product price:Â $33.79
/eaKey Features
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PRO-301L-254CF-01
Zoro #
G8042758
UPC #
-
Country of Origin
India
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Length
3.61"
Nominal Dial Size
2 1/2 in
Case Diameter
2.70 in
Details
Item
Gauge,2.5",30/0/150psi,1/4"NPT,316SS
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Gauge Application
In Applications Where Vibration or Pulsation is Present
Pressure Range
30 in Hg Vac/0 to 150 psi
Maximum Pressure
150 psi
Description
Gauge,2.5 In.,30/0/150psi,1/4 In.NPT,316SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.