
Gauge, 2.5", 30/0/15psi, 1/4"LM, 1perRemBez, 2 1/2 in Dial, 1/4 in NPT Male Lower Location
Mfr # PRO-311D-254CB
Zoro # G8044447
product price: $52.99
/eaKey Features
Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO-311D-254CB
Zoro #
G8044447
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Connection Size
1/4" NPT Male
Diameter
2-3/4"
Length
3-1/2"
Nominal Dial Size
2 1/2 in
Case Diameter
2-3/4 in
Details
Item
Gauge,2.5",30/0/15psi,1/4"LM,1perRemBez
Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
15
Connection Location
Lower
Range
30" Hg Vac/0 to 15 psi
Material
Stainless Steel
Pressure Range
30 in Hg Vac/0 to 15 psi
Maximum Pressure
15
Description
Gauge,2.5 In.,30/0/15psi,1/4 In.LM,1perRemBez
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.