4 in Dial, 1/4 in NPT Male Lower Back Location, Stainless Steel Case Material

  • Mfr # PRO-314D-404U

  • Zoro # G8045847


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Accuracy
1% of Span
Process Connection Location
Lower Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRO-314D-404U
Zoro #
G8045847
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Length
3.45"
Diameter
5.22"
Connection Size
1/4" NPT Male
Case Diameter
5.22 in
Nominal Dial Size
4 in

Details

Accuracy
1% of Span
Process Connection Location
Lower Back
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Range
0 to 10,000 psi
Max. Pressure (PSI)
10000
Connection Location
Lower Back
Pressure Range
0 to 10,000 psi
Maximum Pressure
10000

Description

Gauge,4",0-10000psi,1/4"LBM,SS,FrtFlang

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.