Zoro Homepage

4 in Dial, 1/4 in NPT Male Center Back Location, Stainless Steel Case Material

  • Mfr # 204L-404F

  • Zoro # G8091100


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204L-404F
Zoro #
G8091100
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Connection Size
1/4" NPT Male
Diameter
5.14"
Length
3.15"
Case Diameter
5.14 in

Details

Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Gauge Case Material
Stainless Steel
Range
0 to 160 psi
Max. Pressure (PSI)
160
Gauge Application
In Applications Where Vibration or Pulsation is Present
Material
Stainless Steel
Connection Location
Center Back
Pressure Range
0 to 160 psi
Maximum Pressure
160 psi

Description

Gauge,4",0/160psi,1/4"CBM,Front Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products