Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pic Gauges 4 in Dial, 1/4 in NPT Male Lower Location, Stainless Steel Case Material 4001-4LG-GF

4 in Dial, 1/4 in NPT Male Lower Location, Stainless Steel Case Material (Discontinued)

  • Mfr # 4001-4LG-GF
  • Zoro # G8046501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4001-4LG-GF
Zoro #
G8046501
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Length
5.4"
Diameter
4.02"
Connection Size
1/4" NPT Male
Nominal Dial Size
4 in
Case Diameter
4.02 in

Details

Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Max. Pressure (PSI)
200
Gauge Application
Process
Connection Location
Lower
Range
0 to 200 psi
Pressure Range
0 to 200 psi
Maximum Pressure
200

Description

Gauge,4",0/200 psi,1/4"LM,316SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.