Gauge, 4", 0/200psi, 1/4"LBM, SS, FrontFlange, 4 in Dial, 1/4 in NPT Male Lower Back Location
Mfr # PRO-314L-404G
Zoro # G8045880
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Process Connection Location
Lower Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Connection Location
Lower Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO-314L-404G
Zoro #
G8045880
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Connection Size
1/4" NPT Male
Nominal Dial Size
4 in
Details
Item
Gauge,4",0/200psi,1/4"LBM,SS,FrontFlange
Process Connection Location
Lower Back
Gauge Case Material
Stainless Steel
Connection Location
Lower Back
Max. Pressure (PSI)
200
Material
Stainless Steel
Range
0 to 200 psi
Pressure Range
0 to 200 psi
Maximum Pressure
200
Description
Gauge,4 In.,0/200psi,1/4 In.LBM,SS,FrontFlange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.