Gauge, 4", 0/3000psi, 1/4"CBM, LF, w/U-Clamp, 4 in Dial, 1/4 in NPT Male Center Back Location

  • Mfr # 203L-404P

  • Zoro # G8090455


product price:  $56.55
/ea

Key Features

Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
203L-404P
Zoro #
G8090455
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Length
3.15"
Case Diameter
4.29 in

Details

Item
Gauge,4",0/3000psi,1/4"CBM,LF,w/U-Clamp
Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Gauge Case Material
Stainless Steel
Gauge Application
In Applications Where Vibration or Pulsation is Present
Pressure Range
0 to 3000 psi
Maximum Pressure
3000

Description

Gauge,4 In.,0/3000psi,1/4 In.CBM,LF,w/U-Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products