Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Valve, 3/4"FxFNPT, Straight, SS10K psi

  • Mfr # HV-SS-3/4-HS-180-FXF

  • Zoro # G8049225


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Process Connection Size
3/4 in NPT
Gauge Case Material
Stainless Steel
Length
3 in
Maximum Pressure
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV-SS-3/4-HS-180-FXF
Zoro #
G8049225
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
3/4 in NPT
Length
3 in

Details

Gauge Case Material
Stainless Steel
Maximum Pressure
10000

Description

Hex Valve,3/4"FxFNPT,Straight,SS10K psi

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products