Industrial Compound Gauge, 30 to 0 psi, 4 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 202L-404CE

  • Zoro # G8654651


product price:  $45.19
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202L-404CE
Zoro #
G8654651
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
3.15"
Case Depth
1.78 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 in
Case Diameter
4.29 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
202L
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
5/2
Includes
Vent Plug
Gauge Filled With
Glycerin
Case Color
Metallic
Smallest Graduation
2 psi, 5 in Hg
Gauge Application
In Applications Where Vibration or Pulsation is Present
Socket Material
Copper Alloy
Case Material
Stainless Steel
Standards
ASME
Connection Type
MNPT
Wetted Materials
Copper
Non-Sparking
No
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade 1A
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Dial Face Material
Aluminum
Freeze Resistant Movement
No
Process Connection Gender
Male
Primary Scale Minor Graduations
2, 5
Includes Mounting Hardware
No
Sensor Material
Copper Alloy
Pointer Color
Black
Includes Vent Plug
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Secondary Scale Units
bar
Field Fillable
No
Includes Calibration Certificate
No
Gauge Case Liquid
Glycerin
Pointer Material
Aluminum
Dial Color
White
Bezel Mounting Type
Fixed
Dry Dampening Feature
None
Bezel Material
Stainless Steel
Secondary Pressure Range
-1 to 0
Pressure Range Type
Vacuum
Accuracy Scale
Full Scale
Vibration Resistance
Liquid-Filled
Case Construction
Stainless Steel
Removable Bezel
No
Scale Type
Dual
Maximum Pressure
100 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
Primary Scale Vacuum Measurement - Maximum
0 psi
Compatible with Series
202L
Case Liquid
Glycerin
Operating Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Secondary Scale Pressure Measurement - Minimum
-1 bar
Secondary Scale Vacuum Measurement - Minimum
-1 bar
Secondary Scale Pressure Measurement - Maximum
7 bar
Operating Temperature - Minimum
30 Degrees F
Process Media Temperature - Minimum
30 Degrees F
Primary Scale Vacuum Measurement - Minimum
-30 in Hg
Process Media Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Maximum
0 bar
NEMA Enclosure Rating
No Enclosure
Compatible with Brand
Universal

Description

Industrial Compound Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.