Industrial Compound Gauge, 30 to 0 to 300 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 201L-404CH
  • Zoro # G8654484
product price: 
$
41.49
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
201L-404CH
Zoro #
G8654484
UPC #
-
Country of Origin
China
Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 300
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Smallest Graduation
10 in Hg, 5 psi
Includes
Vent Plug
Required Gauge Adapter
No
Gauge Primary Range Numbered Graduations
30/50
Graduations
30 in Hg, 50 psi
Gauge Primary Range Smallest Graduation
10/5
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Gauge Application
Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
Case Material
Stainless Steel
Socket Material
Copper Alloy
Connection Type
MNPT
Wetted Materials
Copper
Standards
ASME
Includes Mounting Hardware
No
Pressure Range Type
Compound
Includes Vent Plug
Yes
Bezel Mounting Type
Fixed
Bezel Material
Stainless Steel
Primary Scale Minor Graduations
5, 10
Removable Bezel
No
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Grade
ASME B40.100 Grade 1A
Dial Face Material
Aluminum
Sensor Material
Copper Alloy
Secondary Scale Units
bar
Primary Scale Numeric Increments
30, 50
Scale Type
Dual
Field Fillable
No
Pointer Color
Black
Vibration Resistance
Liquid-Filled
Dial Color
White
Includes Calibration Certificate
No
Non-Sparking
No
Pointer Material
Aluminum
Accuracy Scale
Full Scale
Gauge Case Liquid
Glycerin
Freeze Resistant Movement
No
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Pressure Range
0 to 20.7
Maximum Pressure
300
Operating Temperature Range
30 Degrees to 160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Maximum
160 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Maximum
300 psi
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
20.7 bar
Case Liquid
Glycerin
Compatible with Series
201L
Operating Temperature - Minimum
30 Degrees F
Primary Scale Vacuum Measurement - Maximum
300 psi
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Process Media Temperature - Minimum
30 Degrees F
Operating Temperature - Maximum
160 Degrees F
Compatible Series
201L

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
5.21"
Nominal Dial Size
4 in
Manufacturer Warranty Length
1 yr
Case Depth
1.75 in
Case Diameter
4.29 in
Nominal Dial Diameter
4 in

Description

Industrial Compound Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.