Industrial Compound Gauge, 30 to 0 to 60 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PRO-311D-404CD

  • Zoro # G9184366


product price:  $76.79
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRO-311D-404CD
Zoro #
G9184366
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
5.4"
Case Diameter
4.02 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 in
Case Depth
2.59 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
4000
Lens Material
Laminated Safety Glass
Primary Pressure Range
30 to 0 to 60
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
Case Color
Metallic
Gauge Application
Process
Graduations
10 in Hg, 5 psi
Calibration Certificate Included
No
Includes
Vent Plug
Smallest Graduation
0.5 psi, 1 in Hg
Required Gauge Adapter
No
Gauge Primary Range Smallest Graduation
1/0.5
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Standards
ASME
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Gauge Case Liquid
None
Pressure Gauge Type
Industrial Pressure Gauge
Freeze Resistant Movement
No
Accuracy Grade
ASME B40.100 Grade 1A
Non-Sparking
No
Removable Bezel
Yes
Pressure Range Type
Compound
Includes Calibration Certificate
No
Dial Color
White
Includes Mounting Hardware
No
Case Construction
Welded Joint
Pointer Material
Aluminum
Vibration Resistance
Field-Fillable
Accuracy Scale
Full Scale
Bezel Mounting Type
Removable
Scale Type
Single
Pointer Characteristics
Adjustable
Field Fillable
Yes
Cleaned for Oxygen Service
No
Pointer Color
Black
Process Connection Gender
Male
Bezel Material
Stainless Steel
Sensor Material
316 Stainless Steel
Dry Dampening Feature
None
Includes Vent Plug
Yes
Maximum Pressure
60
Operating Temperature Range
-30 Degrees to 180 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Compatible with Brand
Universal
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
60 psi
Process Media Temperature - Maximum
180 Degrees F
Process Media Temperature - Minimum
-30 Degrees F
Compatible with Series
4000
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Vacuum Measurement - Maximum
60 psi
Secondary Scale Units
bar
Operating Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
No Enclosure

Description

Industrial Compound Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 60, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.