Industrial Pressure Gauge, 0 to 1,000 psi, 2 in Dial, 1/4 in BSPT, Center Back Location

  • Mfr # SEP-102D-204M-BSPT

  • Zoro # G7286449


product price:  $4.19
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
BSPT
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SEP-102D-204M-BSPT
Zoro #
G7286449
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Diameter
2.11 in
Manufacturer Warranty Length
1 yr
Case Depth
1.06 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
BSPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
200
Gauge Secondary Range Values
0 to 1000
Socket Material
Copper Alloy
Gauge Application
General-Purpose Case
Case Color
Black
Calibration Certificate Included
No
Case Material
Steel
Includes
Plastic Case
Graduations
200 psi
Gauge Primary Range Numbered Graduations
200
Standards
ASME
Connection Type
BSPT
Includes Calibration Certificate
No
Removable Bezel
No
Gauge Case Liquid
None
Pressure Gauge Type
Industrial Pressure Gauge
Secondary Scale Units
bar
Includes Vent Plug
No
Sensor Material
Copper Alloy
Non-Sparking
No
Vibration Resistance
None
Primary Scale Numeric Increments
200
Secondary Pressure Range
0 to 69
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Dry Dampening Feature
None
Accuracy Grade
ASME B40.100 Grade B
Accuracy Scale
Mid-Scale
Dial Color
White
Pointer Color
Black
Pointer Material
Aluminum
Scale Type
Dual
Field Fillable
No
Primary Scale Minor Graduations
200
Operating Temperature Range
-50 Degrees to 160 Degrees F
Compatible with Series
SEP 100
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Maximum
70 bar
Operating Temperature - Maximum
140 Degrees F
Primary Scale Vacuum Measurement - Maximum
1,000 psi
Primary Scale Pressure Measurement - Maximum
1,000 psi
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Maximum
69 bar
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure
Compatible with Brand
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type BSPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.