Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 1,000 psi, 2 in Dial, 1/8 in NPT, Bottom Location

  • Mfr # 201L-208M
  • Zoro # G5120090

product price: 
$
20.59
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
201L-208M
Zoro #
G5120090
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Gauge Primary Range Smallest Graduation
20
Smallest Graduation
20 psi
Gauge Filled With
Glycerin
Gauge Application
Corrosion-Resistant Case
Includes
Vent Plug
Calibration Certificate Included
No
Socket Material
Copper Alloy
Case Material
Stainless Steel
Wetted Materials
Copper
Connection Type
MNPT
Standards
ASME
Vibration Resistance
Liquid-Filled
Dial Color
White
Gauge Case Liquid
Glycerin
Bezel Material
Stainless Steel
Scale Type
Dual
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100 Grade B
Pressure Gauge Type
Industrial Pressure Gauge
Field Fillable
No
Pressure Range Type
Pressure
Accuracy Scale
Mid-Scale
Primary Scale Minor Graduations
20
Dial Face Material
Aluminum
Non-Sparking
No
Secondary Scale Units
bar
Includes Vent Plug
Yes
Process Connection Gender
Male
Sensor Material
Copper Alloy
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Pointer Color
Black
Bezel Mounting Type
Fixed
Case Construction
Stainless Steel
Includes Calibration Certificate
No
Cleaned for Oxygen Service
No
Removable Bezel
No
Secondary Pressure Range
0 to 69 bar
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Dry Dampening Feature
None
Maximum Pressure
1,000 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
1,000 psi
Case Liquid
Glycerin
Process Media Temperature - Maximum
160 Degrees F
Operating Temperature - Maximum
160 Degrees F
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Maximum
69 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
201L
Operating Temperature - Minimum
30 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Process Media Temperature - Minimum
30 Degrees F
Compatible Series
201L
For Use With
201L

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
2 in
Length
2.95"
Case Diameter
2.27 in
Case Depth
1.2 in
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.